Shop All Coalescing Filter Elements
California Air Tools
Water & Oil Filter
Mfr # CAT-317
Zoro # G4124788
product price: $10.49
/ea
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Height 1.5
- Width 1.5
- Weight 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # CAT-317
- Zoro # G4124788
- UPC # 743369003175
- Country of Origin China
- Category Coalescing Filter Elements
Dimensions
Length | 3.5 |
Height | 1.5 |
Width | 1.5 |
Details
Item | Water/Oil Air Filter |
Weight | 0.25 |
Description
Water/Oil Air Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cutting Jaw Assembly (CJB)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1060mm (SPA1060)
- CONTINENTAL CONTITECH AX90 Cogged V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- EATON AEROQUIP Dust Cap, Plastic, For Coupler Plugs (FD90-1040-04)
- ARO Filter, 3000Srs, Npt, F35462-311 (F35462-311)
- NANO Replacement element for NF0175M01 compre (E0175M01)
- ARO Filter, Air Inlet 1/2", NPT, 197 scfm (F35341-401)
- WILKERSON Coalescing Filter 1/4In (M16-02-000)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG476)
- ARO Element, Coalescing, For 1500 Series (104424)
- California Air Tools Coalescing Filter Elements