Shop All Portable Electric Air Compressors
California Air Tools
UltraQuiet, OilFree 2HP 10Gal SteelTank AirComp. w/AirDryingSystem 220V
Mfr # CAT-10020HDCADC-22060
Zoro # G2308138
original price:
$2,334.99
8% off
new price: $2,125.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,125.99
Free 30-Day Returns
Key Features
- Voltage 220V
- Includes Automatic Drain Valve, Air Dryer
- Weight 100
- Features Two Pressure Control Gauges
- AMPS 7.0 Amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # CAT-10020HDCADC-22060
- Zoro # G2308138
- UPC # 850004451441
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Width | 20 |
Length | 26 |
Height | 28 |
Details
Voltage | 220V |
Includes | Automatic Drain Valve, Air Dryer |
Weight | 100 |
Features | Two Pressure Control Gauges |
AMPS | 7.0 Amps |
Pump Life | 3,000 hours |
Maximum PSI | 125 PSI |
Time to fill the Tank | 120 Seconds |
Connector Type | One 1/4" Universal Quick Connectors |
Motor Speed | 1680 RPMS |
CFM at 90 PSI | 5.30 CFM |
CFM at 40 PSI | 6.40 CFM |
Description
The CALIFORNIA AIR TOOLS 10020HDCADC-22060 Ultra Quiet, Ultra Dry Oil-Free Air Compressor with Air Drying System is designed to be one of the quietest 2.0 Hp air compressors in the industry having only 70 decibels of sound. The Powerful 2.0 HP motor(220 volts 60 hertz) operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-10020HDCADC-22060 Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 1500 hours or less. The Oil-Free pump allows for use in a variety of temperatures (cold starts) and eliminates oil from being in the air. The large 10 Gallon Horizontal Steel Air Tank is just the right size to fit under a bench, desk or cabinet. The Air Dryer is specially designed to remove up to 98% of the water vapor from the air to protect sensitive tools and machinery performance range (-20' F. to -51' F.)Air Quality: ISO 8573 - Class 2.3.1.To dry the air from the air compressor an Aftercooler and Dryer are utilized. The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer. The easy to replace "Spin-On" Air Dryer Cartridge has a regenerating High-Temperature Molecular Sieve Desiccant to dry the air. This cartridge dryer has a life of 2-years before replacement. The California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process. Designed for the person looking for Power, Dry Air, Air Flow and Less Service with at Least 30% Less Noise!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE 14 oz General Purpose Lubricant Cartridge clear (70550)
- BESTORQ Aftermarket JOHN DEERE AN115162 Replacement Belt, B78 (B78)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-75-11)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in Sound Proof Cabinet (8010SPC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 20 gal 4-HP Only 75 dB (20040C)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain (CAT-20020AD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in Sound Proof Cabinet (10020SPC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 4-HP Only 75 dB (20040CAD)
- CALIFORNIA AIR TOOLS Portable 2 Gallon Steel Air Tank (CAT-AUX02S)
- SENCO Finish/Trim Air Compressor, 1 gal., 1/2 HP (PC1010N)
- California Air Tools Portable Electric Air Compressors