Shop All Portable Electric Air Compressors
California Air Tools
UltraQuiet, OilFree 2HP 10Gal Steel Tank AirCompressor w/AutoDrain, 220V
Mfr # CAT-10020CHAD-22060
Zoro # G2372784
original price:
$644.99
10% off
new price: $580.00
/ea
Free Shipping & Returns
$580.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220V
- Includes Automatic Drain Valve
- Weight 75
- Motor Speed 1680 RPMS
- CFM at 40 PSI 6.40 CFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # CAT-10020CHAD-22060
- Zoro # G2372784
- UPC # 850004451458
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Height | 15 |
Length | 26.5 |
Width | 19 |
Details
Voltage | 220V |
Includes | Automatic Drain Valve |
Weight | 75 |
Motor Speed | 1680 RPMS |
CFM at 40 PSI | 6.40 CFM |
Pump Life | 3,000 hours |
Features | Two Pressure Control Gauges |
Connector Type | One 1/4" Universal Quick Connectors |
Time to fill the Tank | 120 Seconds |
CFM at 90 PSI | 5.30 CFM |
AMPS | 7.0 Amps |
Maximum PSI | 125 PSI |
Description
The CALIFORNIA AIR TOOLS 10020CHAD-22060 Ultra Quiet & Oil-Free Air Compressor is designed to be one of the quietest 2.0 Hp air compressors in the industry having only 70 decibels of sound. The Powerful 2.0 HP motor (220v 60hz) operates at only 1680 RPM creating less noise and less wear. SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-10020CHAD-22060 Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 500 hours or less. The Oil-Free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump). The Easy Start Valve feature allows for a easier start up using less starting amps. The Easy Start Valve releases a small amount of air from the pump at start up to produce a no-load condition allowing the motor to spin freely. This no-load start up requires less amps for a easier start up in cold temperatures. The large low profile 10 Gallon Steel Horizontal Air Tank makes storing under a bench, desk or shelf very easy. The factory installed California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process. The 10020CHAD-22060 is designed for the person looking for Power, Air Flow, Less Service and Maintenance with at Least 30% Less Noise!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Directional Control Valves (G Series): Handle Bracket Kit (220958)
- LOC-LINE Male NPT Connector, 1/2In, PK50 (59865)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Aluminum (30E620)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP & Auto Drn 220V (10020DCAD-22060)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free 1.0 Hp 8.0 Gal. Aluminum Tank Air Compressor with Auto Drain (CAT-8010ALFCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Hrzntl Air Compressor, 10Gal, 2HP (CAT-10020CHAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 1.5-HP 1.5-HP w/Auto Drn (CAT-20015HPAD)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal Aluminum Tank AirCompressor w/AutoDrain (CAT-10020ACAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC (8010DSPCAD)
- MI-T-M Portable Compressor/Generator Combo, 196 (AG1-PH65-08M1)
- California Air Tools Air Compressors