Shop All Portable Electric Air Compressors
California Air Tools
UltraQuiet, OilFree 1HP 2Gal Aluminum Tank AirCompressor w/NailGun Kit
Mfr # CAT-2010AGK18
Zoro # G2326094
original price:
$344.99
10% off
new price: $310.00
/ea
Free Shipping & Returns
$310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Includes Aluminum Tank 18 Brad Nail Gun & 1/4" 25' Hybrid Air Hose
- Weight 34
- Time to fill the Tank 50 Seconds
- Connector Type One 1/4" Universal Quick Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # CAT-2010AGK18
- Zoro # G2326094
- UPC # 850004451427
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Length | 14.75 |
Height | 14.2 |
Width | 18.7 |
Details
Voltage | 120V |
Includes | Aluminum Tank 18 Brad Nail Gun & 1/4" 25' Hybrid Air Hose |
Weight | 34 |
Time to fill the Tank | 50 Seconds |
Connector Type | One 1/4" Universal Quick Connector |
Features | Two Pressure Control Gauges |
CFM at 90 PSI | 2.20 CFM |
Pump Life | 3,000 hours |
Maximum PSI | 125 PSI |
AMPS | 8.5 Amps |
CFM at 40 PSI | 3.10 CFM |
Motor Speed | 1680 RPMS |
Description
The CALIFORNIA AIR TOOLS 2010AGK18 Ultra Quiet & Oil-Free Air Compressor is designed to be one of the quietest air compressors in the industry having only 60 decibels of sound. The powerful 1.0 motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-2010AGK18 Air Compressor has an Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 plus hours compared to other comparable air compressors with life cycles of 500 hours or less. The Oil-Free pump allows for use in a variety of temperatures and uneven terrains. The 2.0 Gallon Aluminum (Rust-Free) Air Tank is Lightweight (35 lbs) and very easy to transport. The 25ft Hybrid Air Hose (included) is lightweight and very flexible. The air hose comes complete with 2 air fittings attached. These air fittings allow you to attach to the air hose to the air compressor and to the nail gun or other air tools. The 18 Gauge Brad Nail Gun (included) is designed for nailing trim, cabinetry and hobby/craft projects (3/8" - 2" brad nails). This air compressor is ideal for anyone working inside where noise is a major issue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 24 In Stroke (218-326)
- POWERFLITE 4L310 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310-2)
- NATIONAL HARDWARE Interlocking Spring Snap, 318 in, 150 lb Working Load, Aluminum (N100-305)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 8-gal 1-HP Only 60 db (CAT-8010)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in Sound Proof Cabinet (10020SPC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Ind. 4.6 gal 1-HP w/Al Tank & Auto Drn (4610ALFCAD)
- CALIFORNIA AIR TOOLS Air Compressor, 2 HP, 10 gal. (CAT-10020DSPC)
- CALIFORNIA AIR TOOLS Ultra Quiet/Dry Oil-Free Air Compressor, 4HP, 60Gal (CAT-60040DCADC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in Sound Proof Cabinet (8010SPC)
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- California Air Tools Air Compressors