Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet/Dry Oil-Free Air Compressor, 4HP, 20Gal
Mfr # CAT-20040DCADC
Zoro # G5406985
original price:
$3,989.99
9% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,593.99
Free 30-Day Returns
Key Features
- Voltage 220V
- Includes Automatic Drain Valve, Air Dryer
- Weight 170
- Features Two Pressure Control Gauges
- AMPS 20 Amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Air Tools
- MFR # CAT-20040DCADC
- Zoro # G5406985
- UPC # 850004451199
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Height | 22 |
Width | 37.1 |
Length | 30.5 |
Details
Voltage | 220V |
Includes | Automatic Drain Valve, Air Dryer |
Weight | 170 |
Features | Two Pressure Control Gauges |
AMPS | 20 Amps |
Motor Speed | 1680 RPMS |
Maximum PSI | 125 PSI |
Pump Life | 3,000 hours |
CFM at 40 PSI | 12.80 CFM |
Time to fill the Tank | 150 Seconds |
CFM at 90 PSI | 10.60 CFM |
Connector Type | One 1/4" Universal (industrial) Quick Connector |
Description
Ultra Quiet/Dry Oil-Free Air Compressor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,140 Nameplate RPM (VL3508)
- FASCO HVAC Motor, 1/10 HP, 1590 rpm, 230V, 3.3 (D503)
- RECTORSEAL Anti Sieze, Nickel, 8 oz, Brush Top Can (73851)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 10 gal 2-HP w/Auto Drn (10020CAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 4-HP Only 75 dB (20040CAD)
- CALIFORNIA AIR TOOLS 5-Gallon Pressure Pot for Casting 50 PSI Max (CAT-365C)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP & Auto Drn 220V (10020DCAD-22060)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain 220V (CAT-20020AD-22060)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal Steel Tank AirCompressor w/AutoDrain, 220V (CAT-10020CHAD-22060)
- CALIFORNIA AIR TOOLS Portable 2 Gallon Steel Air Tank (CAT-AUX02S)
- California Air Tools Portable Electric Air Compressors