Shop All Stationary Gas Air Compressors
California Air Tools
Ultra Quiet Oil-Free Scroll 5.0 Hp, 60.0 Gal. Steel Tank Air Compressor
Mfr # 60050SCR
Zoro # G306149523
product price: $8,700.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,700.00
Free 30-Day Returns
Key Features
- Width 25 in
- Height 83 in
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # 60050SCR
- Zoro # G306149523
- UPC # 850004451823
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Width | 25 in |
Height | 83 in |
Length | 30 in |
Description
The California Air Tools 60050SCR Ultra Quiet & Oil-Free Continuous (100% Duty Cycle) 5.0 Hp Air Compressor is designed to be one of the quietest air compressors in the industry having only 77 decibels of sound. The Powerful 5.0 hp scroll air compressor operates at only 1700 RPM creating less noise and less wear. Continuous running up to 10 hours at 90 PSI and 12 hours at 40 PSI or below. The Oil-Free Scroll System is engineered for high performance and durability. The CAT-60050SCR Air Compressor has a Oil-Free Scroll System that is designed to have a life cycle before service of 10,000 hours of usage. The large 60-gallon steel air tank is just the right size for a shop, warehouse, or factory. Designed for people looking for Oil-Free Continuous Air Flow with at Least 30% Less Noise!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 1FT (JR17-04-1)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 25 Ft (2807-12-25)
- PREVOST 1/4" MNPT Steel Industrial Plug (IRP 066251)
- PARKER Seal, 3/8In, Silicone (P300-9A)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 6.0 Hp, 20.0 Gal. Steel Tank Air Compressor W/ Auto Drain Valve (20060CAD)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS GAS POWERED 13HP 30 GALLON AIR COMPRESSOR (ATEATAF13)
- JENNY Air Compressor, Vert. Tank, 1 Stage, 5 HP (J5A-80V-230/1)
- QUINCY COMPRESSOR Splash Lubricated Gas Compressor, G214K30HCD (G214K30HCD)
- KELLOGG COMPRESSOR Kellogg-American HD30GK14E-335, 14HP, Gas Comp, 30 Gal, 175 PSI, 27.9 CFM, Kohler, Elctric Startl (L001132)
- CHICAGO PNEUMATIC Stationary Air Compressor, 13 HP, 59cfm (RCPC1330G)
- SPEEDAIRE Air Compressor, 13 HP, Honda (4LW38)
- California Air Tools Air Compressors