Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free Air Compressor, 4HP, 20Gal
Mfr # CAT-20040SPCAD
Zoro # G5406793
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$2,844.99
Free 30-Day Returns
Key Features
- Voltage 220V
- Includes Automatic Drain Valve, Sound Proof Cabinet
- Weight 230
- Features Two Pressure Control Gauges
- Height 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Air Tools
- MFR # CAT-20040SPCAD
- Zoro # G5406793
- UPC # 850004451120
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Height | 38 |
Width | 19 |
Length | 33 |
Details
Voltage | 220V |
Includes | Automatic Drain Valve, Sound Proof Cabinet |
Weight | 230 |
Features | Two Pressure Control Gauges |
Motor Speed | 1680 RPMS |
Maximum PSI | 125 PSI |
CFM at 90 PSI | 10.60 CFM |
Time to fill the Tank | 150 Seconds |
AMPS | 24 Amps |
Pump Life | 3,000 hours |
Connector Type | One 1/4" Universal Quick Connectors |
CFM at 40 PSI | 12.80 CFM |
Description
Ultra Quiet Oil-Free Air Compressor,4HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFL16033)
- NSK NSK-6203VVC3, 6200 Series Single Row Deep Groove Ball Bearing, 6203VVC3 (6203VVC3)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Orange (34425)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Blue Case (RO365B-02)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain 220V (CAT-20020AD-22060)
- CALIFORNIA AIR TOOLS Air Compressor, 2 HP, 10 gal. (CAT-10020DSPC)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal Aluminum Tank AirCompressor w/AutoDrain (CAT-10020ACAD)
- CALIFORNIA AIR TOOLS Portable 10 Gallon Steel Air Tank (CAT-AUX10S)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in SPC w/Air Dry & AutoDrn (10020SPCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet/Dry Oil-Free Air Compressor, 4HP, 60Gal (CAT-60040DCADC)
- VIAIR Silver Compressor Kit, 24V, 33Prcnt Duty, S (32538)
- California Air Tools Portable Electric Air Compressors