Shop All Portable Electric Air Compressors
This Product is Discontinued
California Air Tools
Ultra Quiet Oil-Free Air Compressor 30 gal 2-HP 220V (Discontinued)
Mfr # CAT-30020C-22060
Zoro # G7068630
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Size 30 gal.
- Voltage 220V
- Max. Pressure 125 psi
- HP 2
- Tank Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # CAT-30020C-22060
- Zoro # G7068630
- UPC # 743369730033
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Overall Length | 24" |
Overall Height | 43-1/2" |
Overall Width | 29" |
Length | 43.5 |
Height | 29 |
Width | 24 |
Details
Voltage | 220V |
Max. Pressure | 125 psi |
HP | 2 |
Tank Type | Steel |
Free Air CFM @ Max. Pressure | 5.3 @ 90 psi |
Compressor Type | Ultra Quiet Oil Free and Powerful Portable Air Compressor |
Weight | 125 |
Item | Air Compressor,Steel Tank,220V,2HP,30Gal |
Features | 5 Micron Filter & Regulator |
Time to fill the Tank | 6 Minutes 20 Seconds |
Maximum PSI | 125 PSI |
Connector Type | 3/8" Port Hose Outlet |
AMPS | 7.0 Amps |
CFM at 90 PSI | 5.30 CFM |
Pump Life | 3,000 hours |
CFM at 40 PSI | 6.40 CFM |
Motor Speed | 1680 RPMS |
Description
Air Compressor,Steel Tank,220V,2HP,30Gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.