Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank 220V
Mfr # CAT-20020-22060
Zoro # G2371007
original price:
$707.99
10% off
new price: $637.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$637.00
Free 30-Day Returns
Key Features
- Voltage 220V
- Weight 114
- Length 45
- Pump Life 1,000 hours
- Time to fill the Tank 4 Minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # CAT-20020-22060
- Zoro # G2371007
- UPC # 850004451472
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Length | 45 |
Height | 20 |
Width | 20 |
Details
Voltage | 220V |
Weight | 114 |
Pump Life | 1,000 hours |
Time to fill the Tank | 4 Minutes |
CFM at 90 PSI | 5.30 CFM |
Motor Speed | 1680 RPMS |
Maximum PSI | 125 PSI |
AMPS | 7.0 Amps |
Features | Two Pressure Control Gauges |
CFM at 40 PSI | 6.40 CFM |
Connector Type | Two 1/4" Universal Quick Connectors |
Description
The CALIFORNIA AIR TOOLS 20020-22060 (220 Volts 60 Hertz) Ultra Quiet & Oil-Free Air Compressor is designed to be one of the quietest 2.0 Hp air compressors in the industry having only 70 decibels of sound. The Powerful 2.0 HP motor operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-20020-22060 Air Compressor has an Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 500 hours or less. The Oil-Free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump). The Easy Start Valve feature allows for a easier start up using less starting amps. The Easy Start Valve releases a small amount of air from the pump at start up to produce a no-load condition allowing the motor to spin freely. This no-load start up requires less amps for a easier start up in cold temperatures. The large 20 Gallon Steel Air Tank is designed to store more air for higher demand air tools such as spray guns and sanders. Prefect for the shop or garage. The 2 (no flat) wheels makes moving this air compressor very easy. Designed for the person looking for Power, Air Flow, Less Service and Maintenance with at Least 30% Less Noise!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Open-End Wrench, 12 mm (96076)
- CONTINENTAL CONTITECH B96 Wrapped V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (B96)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Closed (32XC12)
- DAYTON 120V C-Frame Motor (4M212E)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in Sound Proof Cabinet (8010SPC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 4-HP Only 75 dB (20040CAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 10 gal 1HP (10010LFDC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V (15020C-22060)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC (8010SPCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in SPC w/Air Dry (8010DSPC)
- CALIFORNIA AIR TOOLS Portable 2 Gallon Steel Air Tank (CAT-AUX02S)
- California Air Tools Portable Electric Air Compressors