Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP Only 67 dB
Mfr # 15020C
Zoro # G4124989
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 15 gal.
- Voltage 120V
- Max. Pressure 150 psi
- HP 2
- Tank Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # 15020C
- Zoro # G4124989
- UPC # 743369715023
- Country of Origin Mexico
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 15 gal. |
Overall Length | 28 in |
Overall Height | 31 in |
Overall Width | 17 in |
Tank Size - Air Compressor | 15 gal |
Width | 28 |
Length | 30 |
Height | 17 |
Description
Portable Air Compressor, Lubrication Type Oil Free, Input Voltage 110V AC, Weight 90 lb, Motor Type Induction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-11)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (72851)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 3/4-16, Strt (2021-16-8S)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain 220V (CAT-20020AD-22060)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank (CAT-20020)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 20 gal 4-HP Only 75 dB (20040C)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB, Weight: 34 (CAT-1P1060SP)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in Sound Proof Cabinet (8010SPC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 4-HP Only 75 dB (20040CAD)
- FLEMING SUPPLY Fleming Supply Portable Air Compressor Kit with Light (330740WKU)
- California Air Tools Portable Electric Air Compressors