Shop All Portable Electric Air Compressors
This Product is Discontinued
California Air Tools
Ultra Quiet Oil-Free Air Compressor 10 gal 2-HP 220V (Discontinued)
Mfr # 10020C-22060
Zoro # G4124961
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 10 gal.
- Voltage 220V
- Max. Pressure 125 psi
- HP 2
- Tank Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # 10020C-22060
- Zoro # G4124961
- UPC # 743369710400
- Country of Origin Mexico
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 10 gal. |
Width | 16 |
Length | 36 |
Height | 15.1 |
Details
Voltage | 220V |
Max. Pressure | 125 psi |
HP | 2 |
Tank Type | Steel |
Free Air CFM @ Max. Pressure | 5.3 @ 90 psi |
Compressor Type | Ultra Quiet and Oil Free Air Compressor |
Weight | 82.5 |
Item | Air Compressor,10 gal.,2.0 HP |
Features | Two Pressure Control Gauges |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Connector Type | Two 1/4" Universal Quick Connectors |
CFM at 40 PSI | 6.40 CFM |
CFM at 90 PSI | 5.30 CFM |
Time to fill the Tank | 120 Seconds |
AMPS | 7.5 Amps |
Maximum PSI | 125 PSI |
Pump Life | 3,000 hours |
Motor Speed | 1680 RPMS |
Description
Air Compressor,10 gal.,2.0 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.