Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB
Mfr # 1P1060S
Zoro # G9907068
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 1 gal.
- Voltage 120V
- Max. Pressure 120 psi
- HP 0.6
- Tank Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # 1P1060S
- Zoro # G9907068
- UPC # 743369710608
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 1 gal. |
Overall Length | 12.5 in |
Overall Height | 14.75 in |
Overall Width | 14.7 in |
Tank Size - Air Compressor | 1.0 gal |
Height | 14.7 |
Width | 12.5 |
Length | 14.75 |
Description
Portable Electric Air Compressor, Lubrication Type Oil Free, Input Voltage 120V AC, Weight 29 lb, Motor Type Induction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 2310-14M-50 - 90.94 in Outside Length - 1.97 in Top Width (2310-14M-50)
- PREVOST 1/2" FNPT Steel High Flow Plug (ERP 116203)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-100 SST)
- NACHI 51100 Thrust Ball Bearing, 51110 (51110)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB, Weight: 34 (CAT-1P1060SP)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial 2 gal 1-HP w/ Al Tank (2010ALFC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial 4.6 gal 1-HP w/Al Tank (4610ALFC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 1.5-HP 1.5-HP w/Auto Drn (CAT-20015HPAD)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal Steel Tank AirCompressor w/AutoDrain, 220V (CAT-10020CHAD-22060)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor, 4HP, 20Gal (CAT-20040SPCAD)
- VIAIR Portable Compressor Kit, 12V, CE, 33Prcnt D (44043)
- California Air Tools Portable Electric Air Compressors