Shop All Stationary Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free 60-gal 4-HP w/Auto Drn & Air Dry
Mfr # CAT-60040DCAD
Zoro # G7068658
product price: $3,737.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,737.99
Free 30-Day Returns
Key Features
- Tank Size 60 gal.
- Voltage 220V
- Max. Pressure 125 psi
- Phase Single Phase
- HP 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # CAT-60040DCAD
- Zoro # G7068658
- UPC # 743369760016
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Overall Length | 25-1/2" |
Overall Height | 66-1/2" |
Overall Width | 29" |
Height | 29 |
Width | 25.5 |
Length | 66.5 |
Description
Air Comp,Air Dry,Auto DRN,220V,60Gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring, TTRL10011G (TTRL10011G)
- MIDWEST CONTROL Condensate Timer Drain, 1/2" FPT (MCDV50-DK)
- GATES O-Ring For Flange Fitting, G60898-0012 (G60898-0012)
- REZNOR 196242 115V Fan Motor .06 Hp (196242)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Continuous Run Air Compressor 2.0 Hp, 20.0 Gal. Steel Tank Air Compressor (CAT-20020CR)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 208-230V 3PH, w/AfterCooler (MP-7580VM310UBA)
- INDUSTRIAL GOLD 10Hp, 460-480V, 3 Phase, 60Hz, Cube Air Compressor, 35Cfm@175Psi (IGQ103-E-480)
- SPEEDAIRE Air Compressor (AG1-PM07-08G)
- QUINCY COMPRESSOR 10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12HCB23M (4103D12HCB23M)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC45)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-460/3)
- California Air Tools Stationary Electric Air Compressors