Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free 4.6 gal 2-HP 220V Only 60 dB
Mfr # 4620AC-22060
Zoro # G4124970
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 4.6 gal.
- Voltage 220V
- Max. Pressure 125 psi
- HP 2
- Tank Type Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Air Tools
- MFR # 4620AC-22060
- Zoro # G4124970
- UPC # 743369740223
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 4.6 gal. |
Length | 19.7 |
Height | 17 |
Width | 18.75 |
Details
Voltage | 220V |
Max. Pressure | 125 psi |
HP | 2 |
Tank Type | Aluminum |
Free Air CFM @ Max. Pressure | 5.3 @ 90 psi |
Includes | Aluminum Tank |
Compressor Type | Ultra Quiet and Oil Free Air Compressor |
Weight | 64 |
Item | Air Compressor,4.6 gal.,2.0 HP |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Features | Two Pressure Control Gauges |
Motor Speed | 1680 RPMS |
CFM at 90 PSI | 5.30 CFM |
Maximum PSI | 125 PSI |
Connector Type | Two 1/4" Universal Quick Connectors |
Pump Life | 3,000 hours |
CFM at 40 PSI | 6.40 CFM |
Time to fill the Tank | 60 Seconds |
AMPS | 7.5 Amps |
Description
Air Compressor,4.6 gal.,2.0 HP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/8" Rod or 1/4" Piston Bore (ZUSASES-1)
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 (158920)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 102 in L Outside (A100R)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 48Z Frame (048A17O153)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (10020C)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V (15020C-22060)
- CALIFORNIA AIR TOOLS Portable 10 Gallon Steel Air Tank (CAT-AUX10S)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 4-HP Only 75 dB (20040CAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in SPC w/Air Dry (8010DSPC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB (1P1060S)
- PORTER-CABLE Electric Compressor, Prtable, 1.6HP, 20 gal (PXCMPC1682066)
- California Air Tools Air Compressors