Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free 20 gal 4-HP Only 75 dB
Mfr # 20040DC
Zoro # G4124867
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,857.00
Free 30-Day Returns
Key Features
- Tank Size 20 gal.
- Voltage 220V
- Max. Pressure 125 psi
- HP 4
- Tank Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Air Tools
- MFR # 20040DC
- Zoro # G4124867
- UPC # 743369720058
- Country of Origin Mexico
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 20 gal. |
Length | 28 |
Width | 37.5 |
Height | 25 |
Details
Voltage | 220V |
Max. Pressure | 125 psi |
HP | 4 |
Tank Type | Steel |
Free Air CFM @ Max. Pressure | 10.6 @ 90 psi |
Includes | Air Dryer |
Compressor Type | Ultra Quiet and Oil Free Air Compressor |
Weight | 191 |
Item | Ultra Quiet Compressor w/Air Dryer,4.0HP |
Features | Two Pressure Control Gauges |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
AMPS | 18 Amps |
Motor Speed | 1680 RPMS |
Pump Life | 3,000 hours |
Time to fill the Tank | 150 Seconds |
Connector Type | One 1/4" Universal Quick Connectors |
CFM at 40 PSI | 12.80 CFM |
CFM at 90 PSI | 10.60 CFM |
Maximum PSI | 125 PSI |
Description
Ultra Quiet Compressor w/Air Dryer,4.0HP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Splatter, Welding AId, Aerosol Can 9.5 oz, SF 7900 (1616692)
- BANDO Power Ace Cog, 3Vx270 (3VX270)
- LOC-LINE Connector, 3/8 In, Pk4 (51804)
- ARCAIR Anti-Spatter, 16 Oz, Jar, -40 to 120 F (57021105)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free 1.0 Hp 8.0 Gal. Aluminum Tank Air Compressor with Auto Drain (CAT-8010ALFCAD)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (10020C)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 1.5-HP 1.5-HP w/Auto Drn (CAT-20015HPAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP & Auto Drn (10020DCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in SPC w/Air Dry & AutoDrn (10020SPCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC (8010DSPCAD)
- BLACK BULL Air Compressor Portable Air Pump 150 PSI, 12 Volt (AC150)
- California Air Tools Air Compressors