Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free 20 gal 4-HP & Auto Drn & Air Dry
Mfr # 20040DCAD
Zoro # G4124876
product price: $3,351.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,351.99
Free 30-Day Returns
Key Features
- Tank Size 20 gal.
- Voltage 220V
- Max. Pressure 125 psi
- HP 4
- Tank Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # 20040DCAD
- Zoro # G4124876
- UPC # 743369720072
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 20 gal. |
Height | 25 |
Length | 28 |
Width | 37.5 |
Details
Voltage | 220V |
Max. Pressure | 125 psi |
HP | 4 |
Tank Type | Steel |
Free Air CFM @ Max. Pressure | 10.6 @ 90 psi |
Includes | Automatic Drain Valve, Air Dryer |
Compressor Type | Ultra Quiet and Oil Free Air Compressor |
Weight | 192 |
Item | Compressor w/Air Dryer-Auto Drain,4.0 HP |
Features | Two Pressure Control Gauges |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
CFM at 90 PSI | 10.60 CFM |
CFM at 40 PSI | 12.80 CFM |
Pump Life | 3,000 hours |
AMPS | 19 Amps |
Connector Type | One 1/4" Universal Quick Connectors |
Maximum PSI | 125 PSI |
Motor Speed | 1680 RPMS |
Time to fill the Tank | 150 Seconds |
Description
Compressor w/Air Dryer-Auto Drain,4.0 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 86" Outside Length, 2/3" Top Width, 1 Ribs (B83/5L860)
- NANO Replacement element for NF0050M01 compre (E0050M01)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10, AS (2200902354)
- PIX PIX, B174, V-Belt 5/8 X 177 (B174)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal Aluminum Tank AirCompressor w/AutoDrain (CAT-10020ACAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in Sound Proof Cabinet (8010SPC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 10 gal 1HP (10010LFDC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 6-gal 1-HP (6010LFC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP Only 67 dB (15020C)
- CALIFORNIA AIR TOOLS Air Compressor, 2 HP, 10 gal. (CAT-10020DSPC)
- BELAIRE 5 HP 80 Gallon Vertical Two Stage Electric Reciprocating Air Compressor (318VN)
- California Air Tools Portable Electric Air Compressors