Shop All Portable Gas Air Compressors
California Air Tools
Ultra Quiet And Oil-Free 8.0 Hp, 1.0 Gal. Steel Tank Compressor W/ Auto Drain Valve
Mfr # 8010AD
Zoro # G106149525
original price:
$366.99
14% off
new price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # 8010AD
- Zoro # G106149525
- UPC # 850004451854
- Country of Origin Mexico
- Category Portable Gas Air Compressors
Description
The California Air Tools 8010AD Ultra Quiet & Oil-Free Air Compressor is designed to be one of the quietest air compressors in the industry having only 60 decibels of sound.1.0 HP (Rated/Running) - 2.0 HP (Peak), 8.0 Gallon Steel Tank, 3.00 CFM At 40 PSI, 2.20 CFM At 90 PSI. The powerful 1.0 HP motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The 8010AD Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours. The Oil-Free pump allows for use in a variety of temperatures and uneven terrains. The large 8.0 Gallon Steel Air Tank is Lightweight (49 lbs) and the wheel kit makes it very easy to transport. The factory installed California Air Tools EZ-1 Automatic Drain Valve has been designed to automatically drain your air compressor air tank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-8-6)
- TOMPKINS Hydraulic Fitting-Steel04MJ-08FP (2405-04-08)
- CONTINENTAL CONTITECH AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 96 In, 1/4 NPT (R2-4-96M)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 1.0 Hp, 2.0 Gal. Steel Tank Air Compressor (2010SP)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Continuous Run 2.0 Hp 20 Gallon Air Compressor (20020CR-22060)
- JENNY Gas Air Compressor, 17 gal. Tank, 5.5 HP (K5HGA-17P)
- MI-T-M Single Stage Gasoline, Air Compressor (AM1-PH65-20M)
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH65-30G)
- ROLAIR Portable Gas Air Compressor, 9 gal., 5.5HP (4090HMK113-0001)
- SPEEDAIRE Compressor, Air, 9 HP (AS2-PH08-20G)
- California Air Tools Air Compressors