Shop All Portable Gas Air Compressors
California Air Tools
Ultra Quiet And Oil-Free 1.0 Hp, 2.0 Gal. Steel Tank Air Compressor
Mfr # 2010SP
Zoro # G206149524
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Air Tools
- MFR # 2010SP
- Zoro # G206149524
- UPC # 850004451847
- Country of Origin Mexico
- Category Portable Gas Air Compressors
Description
The California Air Tools 2010SP Ultra Quiet & Oil-Free Air Compressor is designed to be one of the quietest air compressors in the industry having only 60 decibels of sound. The powerful 1.0 motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-2010SP Air Compressor has an Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 plus hours compared to other comparable air compressors with life cycles of 500 hours or less. The Oil-Free pump allows for use in a variety of temperatures and uneven terrains.The Pressure Regulator has Pre-Set PSI Positions. 30, 50,70, 90, 110, 130 PSI. The 2.0 Gallon Steel Low Profile Air Tank is Lightweight (42 lbs) and very easy to transport. This air compressor is ideal for anyone working inside where noise is a major issue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER O-Ring Lube, 2 oz (O-LUBE 884-2)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (UST1152)
- ALL TOOL DEPOT 1/2" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL804N)
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green (55EY08)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Continuous Run 2.0 Hp 20 Gallon Air Compressor (20020CR-22060)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 8.0 Hp, 1.0 Gal. Steel Tank Compressor W/ Auto Drain Valve (8010AD)
- CHICAGO PNEUMATIC Gasoline Drive Contractor, Piston, Honda (RCP-508H)
- JENNY Service Vehicle Compressor, 24.0 cfm (J11HGA-30T)
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- BE PRESSURE SUPPLY Gas Compressor/Generator/Welder Combo (AC1330HB3000W)
- CAMPBELL HAUSFELD BLACK 5.5HP HONDA GX160 20GAL HORIZ (VT6171X)
- California Air Tools Air Compressors