Shop All AC Air Compressor Motors
California Air Tools
Ultra Quiet Air Compressor Motor 2-HP 220V Only 70 dB
Mfr # SP-9421-22060
Zoro # G0164707
Free Shipping & Returns
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Certified
- CFM at 40 PSI 6.40 CFM
- AMPS 7.5
- Length 13.5
- Pump Life 3,000 hrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Air Tools
- MFR # SP-9421-22060
- Zoro # G0164707
- UPC # 743369794233
- Country of Origin China
- Category AC Air Compressor Motors
Dimensions
Length | 13.5 |
Height | 8.5 |
Width | 12.25 |
Details
Item | Air Compressor Motor,2 HP,220V |
Standards | UL Certified |
CFM at 40 PSI | 6.40 CFM |
AMPS | 7.5 |
Pump Life | 3,000 hrs |
Motor Speed | 1680 RPMS |
Maximum PSI | 150 |
Weight | 38 |
CFM at 90 PSI | 5.30 CFM |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Air Compressor Motor,2 HP,220V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.25"ID, PK20 (HC-A-PA66-N)
- BVA HYDRAULICS FITTING HEX NIPPLE 1/4"-18 NPTF MALE X 1/4"-18 NPTF MALE 10000PSI (FT104)
- DAYTON 6L102 Steel Reducer Bushing (6L102)
- JET-LUBE 1 lb Can Blue (28003)
- CALIFORNIA AIR TOOLS Ultra Quiet Air Compressor Motor 2-HP 110V Only 70 dB (SP-9421)
- CALIFORNIA AIR TOOLS Ultra Quiet Air Compressor Motor 1-HP 110V Only 60 dB (SP-9413)
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 208-230 V, 184T Frame, Odp (132044.00)
- LEESON Air Compressor Motor, 5 hp, 3600 RPM (116523.00)
- WEG Air Compressor Motor, 1-1/2 HP, Frame 56 (13589373)
- WEG Air Compr Motor, 4 HP, 3440 rpm, 230V, 56HZ (00436OS1DCDG56HZ)
- DAYTON Air Compressor Motor, 3 HP, 1765 RPM (45YU15)
- California Air Tools AC Air Compressor Motors