Shop All Portable Electric Air Compressors
California Air Tools
Ultra-Quiet 8-Gal Aluminum Tank 1 HP Oil-Free Air Compressor with Automatic Drain Valve
Mfr # 8010AAD
Zoro # G410841399
product price: $330.00
/ea
Free Shipping & Returns
$330.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V
- Includes Automatic Drain Valve
- Overall Length 24 in
- Weight 39
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # 8010AAD
- Zoro # G410841399
- UPC # 850053943348
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 24 in |
Overall Width | 14 in |
Details
Voltage | 110V |
Includes | Automatic Drain Valve |
Weight | 39 |
Cylinder Material | Aluminum |
Engine Oil Capacity | 8 Gallon |
Description
The CALIFORNIA AIR TOOLS 8010AAD Ultra Quiet & Oil-Free Air Compressor is designed to be one of the quietest air compressors in the industry having only 60 decibels of sound. The powerful 1.0 HP motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-8010AAD Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 500 hours or less. The Oil-Free pump allows for use in a variety of temperatures and uneven terrains. The large 8.0 Gallon Aluminum Air Tank is Lightweight and Rust-Free 39 lbs with wheel kit that makes it very easy to transport. The factory installed California Air Tools EZ-1 Automatic Drain Valve has been designed to automatcally drain your air compressor air tank. This air compressor is ideal for anyone working inside where noise is a major issue.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Diverter Block (N18-04-0000)
- BESTORQ Bestorq Timing Belt Model 252-3M-12 - 9.92 in Outside Length - 0.24 in Top Width (252-3M-12)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX250A, 25 micron, Outside-In, Cellulose (MF0066255)
- FESTO Compact Cylinder ADN-32-50-A-PPS-A (ADN-32-50-A-PPS-A)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 2 gal 1-HP w/ Al Tank (2010A)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 10 gal 1HP (10010LFDC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB (1P1060S)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V (15020C-22060)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal SteelTank AirCompressor w/AirDryingSystem (CAT-10020HDCADC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in Sound Proof Cabinet (8010SPC)
- ABAC Silent 1.2 HP, 2 Gallon, 135 Max Psi Portable Air Compressor, 41 lbs. (Rollcage)
- California Air Tools Portable Electric Air Compressors