Shop All Handheld Paint Sprayers and Applicators
This Product is Discontinued
California Air Tools
Sprayit LVLP Mini Gravity Feed Spray Gun (Discontinued)
Mfr # SP-33500
Zoro # G4125357
This Product is Discontinued
Key Features
- Includes Extra Spanner, Brush, and socket
- Paint Sprayer Sub-Brand SPRAYIT SP-33500
- For Use With Excellent for Automotive, Home, and Furniture applications
- Weight 1
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # SP-33500
- Zoro # G4125357
- UPC # 743369335009
- Country of Origin China
- Category Handheld Paint Sprayers and Applicators
Dimensions
Length | 9 |
Height | 2.5 |
Width | 5.25 |
Details
Item | LVLP Mini Gravity Feed Spray Gun |
Includes | Extra Spanner, Brush, and socket |
Paint Sprayer Sub-Brand | SPRAYIT SP-33500 |
For Use With | Excellent for Automotive, Home, and Furniture applications |
Weight | 1 |
Application | Good for lacquers,enamels,stains, urethanes and fast dry and low viscosity paints |
Working Pressure | 28-45 PSI |
Fan Pattern | 4.0'' to 6.0'' |
Maximum Pressure | 64 PSI |
Product Type | LVLP Mini Gravity Feed Spray Gun |
Description
LVLP Mini Gravity Feed Spray Gun, SPRAYIT SP-33500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.