Shop All Handheld Paint Sprayers and Applicators
This Product is Discontinued
California Air Tools
Sprayit LVLP Mini Gravity Feed Spray Gun Kit (Discontinued)
Mfr # SP-33500K
Zoro # G4125366
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Air inlet: 1/4 NPT hose connector
- Includes Extra Spanner, Brush, and socket
- Paint Sprayer Sub-Brand SPRAYIT SP-33500K
- Width 6
- For Use With Excellent for Automotive, Home, and Furniture applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # SP-33500K
- Zoro # G4125366
- UPC # 743369335016
- Country of Origin China
- Category Handheld Paint Sprayers and Applicators
Dimensions
Width | 6 |
Length | 13 |
Height | 4 |
Details
Item | LVLP Spray Gun Kit |
Features | Air inlet: 1/4 NPT hose connector |
Includes | Extra Spanner, Brush, and socket |
Paint Sprayer Sub-Brand | SPRAYIT SP-33500K |
For Use With | Excellent for Automotive, Home, and Furniture applications |
Weight | 3 |
Application | Good for lacquers,enamels,stains, urethanes and fast dry and low viscosity paints |
Air Consumption | 2.4 to 3.9 CFM @ 30 PSI |
Working Pressure | 28-45 PSI |
Maximum PSI | 60 |
Product Type | LVLP Spray Gun Kit |
Description
LVLP Spray Gun Kit, SPRAYIT SP-33500K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.