Shop All Handheld Paint Sprayers and Applicators
This Product is Discontinued
California Air Tools
Sprayit LVLP Gravity Feed Spray Gun Kit (Discontinued)
Mfr # SP-33000K
Zoro # G4125375
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Extra Spanner, Brush, socket and Diaphragm Air Regulator
- Paint Sprayer Sub-Brand SPRAYIT SP-33000K
- For Use With Excellent for Automotive, Home, and Furniture applications
- Width 6
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # SP-33000K
- Zoro # G4125375
- UPC # 743369330110
- Country of Origin China
- Category Handheld Paint Sprayers and Applicators
Dimensions
Width | 6 |
Height | 4 |
Length | 13 |
Details
Item | LVLP Gravity Feed Spray Gun Kit |
Includes | Extra Spanner, Brush, socket and Diaphragm Air Regulator |
Paint Sprayer Sub-Brand | SPRAYIT SP-33000K |
For Use With | Excellent for Automotive, Home, and Furniture applications |
Application | Good for lacquers,enamels,stains, urethanes and fast dry and low viscosity paints |
Weight | 3 |
Fan Pattern | 7.0'' to 10.9'' |
Working Pressure | 28-45 PSI |
Maximum Pressure | 62 PSI |
Description
LVLP Gravity Feed Spray Gun Kit, SPRAYIT SP-33000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.