Shop All Paint Tanks and Pressure Pots
This Product is Discontinued
California Air Tools
Pressure Pot, 5 gal. (Discontinued)
Mfr # CAT-365B
Zoro # G4125311
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 27
- Operating Set Pressure 60 PSI
- Height 16
- Maximum PSI 80
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # CAT-365B
- Zoro # G4125311
- UPC # 743369003601
- Country of Origin China
- Category Paint Tanks and Pressure Pots
Dimensions
Length | 27 |
Height | 16 |
Width | 16 |
Details
Item | Pressure Pot,5 gal. |
Operating Set Pressure | 60 PSI |
Maximum PSI | 80 |
Voltage | 120V |
Weight | 40 |
Description
Pressure Pot,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.