Shop All Portable Electric Air Compressors
California Air Tools
Portable 10 Gallon Steel Air Tank
Mfr # CAT-AUX10S
Zoro # G709866317
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hose
- Overall Length 19.29"
- Overall Height 18"
- Weight 28 lb
- Overall Width 13.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Air Tools
- MFR # CAT-AUX10S
- Zoro # G709866317
- UPC # 850004451892
- Country of Origin Mexico
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 10 gal |
Overall Length | 19.29" |
Overall Height | 18" |
Overall Width | 13.22" |
Details
Includes | Hose |
Weight | 28 lb |
Cylinder Material | Steel |
Description
California Air Tools AUX10S - 10 Gallon Steel Auxiliary Air Tank is designed for portability and ease of use. The lightweight and easy carry designs make transporting this air tank very easy.California Air Tools auxiliary air tanks are designed to provide an extra supply of air needed for short-term demands such as inflating tires. These auxiliary air tanks provide stable pressure and a constant air flow for purposes such as spray painting. Having the California Air Tools auxiliary air tanks will allow you to have an extra supply of air for more time before the air compressor motor/pump starts to run. The Easy to Use Industrial Quick Connect Fittings on the Air Hose and Air Valve allows you to quickly attach the Air Hose to an air compressor and fill the auxiliary air tank without needing extra air fittings. This Easy to Use Quick Connect System also allows you to connect a standard air hose to your air valve for use with air tools.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 532A, Tapered Roller Bearing Cup Single Cup 4375 In Od X 11875 In W Case Carburized Steel (532A)
- FESTO Push-In L-Fitting QBL-1/8-3/8-U (QBL-1/8-3/8-U)
- BREEZE Hose Clamp, Hi-Torque, No175,410SS, PK10 (HTM 175 B)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 3 In O D (VA3001)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- CALIFORNIA AIR TOOLS Portable 2 Gallon Steel Air Tank (CAT-AUX02S)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal SteelTank AirCompressor w/AirDryingSystem (CAT-10020HDCADC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor, 4HP, 20Gal (CAT-20040SPCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in SPC w/Air Dry (8010DSPC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 6-gal 1-HP (6010LFC)
- VIAIR Hardmount Compressor Kit, 12V, 100Prcnt Du (45042)
- California Air Tools Air Compressors