LVLP Spray Gun
Mfr # CAT-33000
Zoro # G810860877
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # CAT-33000
- Zoro # G810860877
- UPC # 850004451991
- Country of Origin China
- Category HVLP Paint Spray Guns
Description
The California Air Tools 33000 LVLP Gravity Feed Spray Gun can be used for variety of different applications such as Automotive, Industrial, Marine and Wood Working. The LVLP spray gun requires less air allowing you to use a smaller air compressor. Using the CAT-33000 reduces overspray and allows you to spray larger surfaces without having to stop. The one-piece Lightweight Aluminum Gun Body makes working with this spray gun very easy. The Stainless Steel Fluid Needle and Nozzle are corrosion resistant. The separate and adjustable fluid fan pattern and air controls make for more precise fan patterns and less waste. Separate and adjustable fluid, fan pattern and air controls for precise application. Good for use with lacquers, enamels, stains, urethanes and fast dry low viscosity coatings.
- •One-piece lightweight Aluminum Body
- •Air inlet - 1/4"
- •Includes - 1.3 mm Diameter Nozzle
- •Large Fluid Cup - 20 oz / 0.6 l / 600 cc
- •Fluid Cup Thread - M16*1.5
- •Optional Dia. Nozzles - 1.5 mm to 2.0 mm
- •Pattern Width - 7 to 10.9 inches
- •Weight - 19 oz
- •Air Consumption - 3.5 to 3.9 CFM @ 30 PSI
- •Working Pressure - 28 to 45 PSI and Maximum Pressure - 60 PSI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR723-9)
- CORROSEAL Green Rust Converter Application Cleaner, 1 Quart (800332)
- DEVILBISS Ball Valve (VA-542)
- WORK TOOLS 11" Whizz Heavy Duty Mini-Roller Frame (86601)
- CALIFORNIA AIR TOOLS LVLP Spray Gun Kit (CAT-33000K)
- BINKS HVLP Spray Gun, Medium, Pressure (2465-14HV-32S0)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup (PT08-0164)
- BINKS HVLP Spray Gun, Medium, Gravity, 30 oz. (2466-14HV-32SG)
- BINKS HVLP Spray Gun Kit, Gravity (98-3170)
- DEVILBISS HVLP Spray Gun, Pressure (FLG-HVP-315)
- MAXAIR TOOLS 2.5 HVLP GRAVITY GUN/CUP (W98-25G)
- California Air Tools HVLP Paint Spray Guns