Shop All Portable Electric Air Compressors
California Air Tools
Light, Quiet Battery Powered 12V 1Gal SteelTank PortableAirCompressor
Mfr # CAT-12V1P10S
Zoro # G2375006
product price: $315.00
/ea
Free Shipping & Returns
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Includes Comes complete with Battery Cables, Tire Pressure Gauge and Air Hose
- Weight 30
- Connector Type One 1/4" Universal Quick Connector
- CFM at 90 PSI .95 CFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # CAT-12V1P10S
- Zoro # G2375006
- UPC # 850004451403
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Width | 12.5 |
Length | 14 |
Height | 16 |
Details
Voltage | 12V |
Includes | Comes complete with Battery Cables, Tire Pressure Gauge and Air Hose |
Weight | 30 |
Connector Type | One 1/4" Universal Quick Connector |
CFM at 90 PSI | .95 CFM |
CFM at 40 PSI | 1.45 CFM |
Motor Speed | 1680 RPMS |
Maximum PSI | 125 PSI |
Features | Two Pressure Control Gauges |
Pump Life | 3,000 hours |
Time to fill the Tank | 60 seconds |
Description
The California Air Tools 12 Volt Light & Quiet12V1P10S Portable Air Compressor is designed to be one of the quietest air compressors in the industry having only 56 decibels of sound. The 12 Volt motor operates at only 1680 RPM creating less noise and less wear. The "IP" Ultra Quiet & Oil-Free Motor is a Large Single Piston Pump design is engineered for high performance and durability. The 1.0 Gallon Steel Air Tank is Lightweight (30 lbs) making it very easy to transport. The 12V1P10S Air Compressor has an Oil-Free Single Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 250 hours or less. The Oil-Free Pump allows for use in a variety of different temperatures (cold) and uneven terrains. The 12V1P10S produces .95 CFM @ 90 PSI allowing you to use staple guns, brad nail guns, finish nail guns, airbrushes and blow guns and filling your tires. This air compressor comes complete with battery clamps and cord that allows you to attach the air compressor to a standard car battery for power. Perfect for inflating tires, beds, toys and sport balls. For standard car tires. This air compressor will take (approximately) 2 seconds for each (1) PSI added to the tire. Comes Complete with Battery Cables, Tire Pressure Gauge and Air Hose. This air compressor is ideal where noise is an issue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Check Valve - Lead Time 3 To 4 Weeks (P25M25-0AA)
- LINCOLN Hydraulic Coupler, 1/8" NPT (81980)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938168Q, Return Line, 10 micron, Outside-In (MF0430490)
- NTN Flange Bearing, 3-Bolt, 3/4" Bore Dia. (SUCFBL204-12C0FG1)
- CALIFORNIA AIR TOOLS Quiet Flow 1HP 4.7 Gal Steel Tank Air Compressor w/Nailer Gun Kit (CAT-4710SQGK18)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Ind. 4.6 gal 1-HP w/Al Tank & Auto Drn (4610ALFCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 4-HP Only 75 dB (20040CAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 20 gal 1.5-HP 175 PSI (CAT-20015HP)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Hrzntl Air Compressor, 10Gal, 2HP (CAT-10020CHAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 2 gal 1-HP w/ Al Tank (2010A)
- VIAIR Portable Compressor Kit, Sport Compact Se (75)
- California Air Tools Portable Electric Air Compressors