Shop All Portable Electric Air Compressors
This Product is Discontinued
California Air Tools
Air Compressor Sound Proof Cabinet (Discontinued)
Mfr # SPC03
Zoro # G4125217
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Voltage 110v
- Max. Pressure 130 psi
- Includes (4) Swivel Caster wheels; (3) Prong Power Cord Plug
- Overall Length 26"
- Overall Height 39-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # SPC03
- Zoro # G4125217
- UPC # 743369700036
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 26" |
Overall Height | 39-1/2" |
Overall Width | 30" |
Details
Voltage | 110v |
Max. Pressure | 130 psi |
Includes | (4) Swivel Caster wheels; (3) Prong Power Cord Plug |
Weight | 130 lb. |
Item | Air Compressor Sound Proof Cabinet |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Air Compressor Sound Proof Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.