Shop All Portable Electric Air Compressors
California Air Tools
Air Compressor, 2 HP, 10 gal.
Mfr # CAT-10020DSPC
Zoro # G0164722
product price: $2,742.99
/ea
Free Shipping & Returns
$2,742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 10 gal.
- Voltage 120V
- Max. Pressure 150 psi
- HP 2
- Tank Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # CAT-10020DSPC
- Zoro # G0164722
- UPC # 743369710295
- Country of Origin Mexico
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 10 gal. |
Height | 33 |
Length | 39 |
Width | 26 |
Details
Voltage | 120V |
Max. Pressure | 150 psi |
HP | 2 |
Tank Type | Steel |
Free Air CFM @ Max. Pressure | 5.3 @ 90 psi |
Includes | Sound Proof Cabinet |
Compressor Type | Ultra Quiet and Oil Free Air Compressor |
Weight | 220 |
Item | Air Compressor,2 HP,10 gal. |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Features | Two Pressure Control Gauges |
Pump Life | 3,000 hours |
AMPS | 15.0 Amps |
CFM at 40 PSI | 6.40 CFM |
Connector Type | One 1/4" Connector |
Motor Speed | 1680 RPMS |
CFM at 90 PSI | 5.30 CFM |
Time to fill the Tank | 130 Seconds |
Maximum PSI | 125 PSI |
Description
Air Compressor,2 HP,10 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (5VX660)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- ARROW PNEUMATICS Hydraulic In-Line Filter W/9/16-18 SAE Inlet/Outlet, (9152T)
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W (F602-12WGR/M4)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 2 gal 1-HP w/ Al Tank (2010A)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 4-HP Only 75 dB (20040CAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Hrzntl Air Compressor, 10Gal, 2HP (CAT-10020CHAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in SPC w/Air Dry (8010DSPC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC (8010SPCAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 6-gal 1-HP (6010LFC)
- SPEEDAIRE Gas Air Compressor, 9.0 HP, 17.5 CFM Max (AS2-PH08-08G)
- California Air Tools Portable Electric Air Compressors