Shop All Stationary Electric Air Compressors
California Air Tools
60 gal 6.5 HP 3-phase Air Compressor
Mfr # CAT-60065C
Zoro # G712425341
product price: $2,141.99
/ea
Free Shipping & Returns
$2,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # CAT-60065C
- Zoro # G712425341
- UPC # 850053943553
- Country of Origin Mexico
- Category Stationary Electric Air Compressors
Description
The CALIFORNIA AIR TOOLS 60065C Ultra Quiet and Oil-Free 60 Gallon ASME Air Compressor is designed to be one of the quietest 6.5 Hp air compressors in the industry having only 85 decibels of sound compared to competitive models. The Powerful 6.5 Hp 3-Phase 230 volt motor-pump operates at 3400 RPM creating up to 20 CFM air flow and is designed to increase duty cycle and allow for longer continuous run operations.The Oil-Free Quad Piston Pump System is engineered for high performance and durability.The large 60 Gallon ASME Steel Air Tank is just the right size to support a large facility including commercial business, manufacturing operations, autobody shops and other general pneumatics that require air volumes of up to 20 cfm.Designed for the person looking for Power, Oil-Free Air Flow and at least thirty percent less noise!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Elbow, 1/8"-27PTFx1/8"-27NPTF, 90 deg, CSZ3 (H44701Z3)
- BESTORQ Aftermarket replacement for 816064C Land Pride FDR2584 belt, B158 (B158)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566338, Pressure Line, 10 micron, Outside-In (MF0058442)
- SEALMASTER Pillow Block Bearing, Ball, 15/16" Bore (NP-15)
- CALIFORNIA AIR TOOLS 60 Gal 3.7 hp One-Stage Oil-Lubricated Belt Driven Air Compressor (60037BD)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Continuous Run Air Compressor 2.0 Hp, 20.0 Gal. Steel Tank Air Compressor (CAT-20020CR)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 60-gal 4-HP w/Auto Drn & Air Dry (CAT-60040DCAD)
- BELAIRE Air Compressor, 10 HP, 120 gal., 2-Stage (4112D)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (133685)
- PORTER-CABLE Electric Compressor, Stationary, 3.7 HP (PXCMLC3706056)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80VCB23 (471CS80VCB)
- California Air Tools Stationary Electric Air Compressors