Shop All Stationary Electric Air Compressors
California Air Tools
60 Gal 3.7 hp One-Stage Oil-Lubricated Belt Driven Air Compressor
Mfr # 60037BD
Zoro # G212379823
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
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
- Brand California Air Tools
- MFR # 60037BD
- Zoro # G212379823
- UPC # 850053943935
- Country of Origin Mexico
- Category Stationary Electric Air Compressors
Description
The CALAIR 60037BD Continuous Run 3.7 Hp Air Compressor is designed for CONTINUOUS RUNNING up to 8 hours at 90 PSI. The CALAIR 60037BD Air Compressor has a Pump System that is designed to have a life cycle before maintenance/service of 5,000 to 10,000 hours of usage. The large 60 gallon ASME Certified steel air tank is just the right size for a shop, warehouse or factory. Ideal for Air Brushing, Bolting, Brad Nailing, Cutting, Drilling, Grinding, Finish Nailing, Framing Nailing, HVLP Painting, Hobby Nailing, Hobby Painting, Inflation, Roof Nailing, Spraying, Stapling, Trim & Impacting/Wrenching. Designed for people looking for reliable air flow in commerical and semi-rugged environments.
Documents & Resources
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
- ENERPAC Rc25 Ton Spring Kit Rc254 (RC25K33)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-204 RESALE (123349 INS SC 204)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT25-10-A)
- HANKISON Compressed Air Dryer, 75 cfm, Max. 20 HP, Power: 0.52 kW (3YA48B)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Continuous Run Air Compressor 2.0 Hp, 20.0 Gal. Steel Tank Air Compressor (CAT-20020CR)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 60-gal 4-HP w/Auto Drn & Air Dry (CAT-60040DCAD)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-460/3)
- DEWALT Wheelbarrow Compressor, 120/240V, 8 gal. (DXCMTA1980854)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase (ESP07V080V3)
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-460/3)
- California Air Tools Air Compressors