Shop All Portable Air Tanks
This Product is Discontinued
California Air Tools
5-Gallon Steel Air Tank 125 PSI Max (Discontinued)
Mfr # AUX05
Zoro # G4125269
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 8.5
- Weight 18
- Length 12.25
- Maximum PSI 125
- Width 21.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # AUX05
- Zoro # G4125269
- UPC # 743369705000
- Country of Origin China
- Category Portable Air Tanks
Dimensions
Height | 8.5 |
Length | 12.25 |
Width | 21.5 |
Details
Item | Portable Steel Air Tank,5 gal. |
Weight | 18 |
Maximum PSI | 125 |
Capacity | 5 gal. |
Description
Portable Steel Air Tank,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.