Shop All Portable Air Tanks
This Product is Discontinued
California Air Tools
10-Gallon Steel Air Tank 125 PSI Max (Discontinued)
Mfr # AUX10
Zoro # G4125235
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Type Auxiliary
- Tank (Gal.) 10 gal
- Working Pressure (PSI) 125
- Manifold Material Brass
- Includes (2) 1/4 in Quick Connectors, Air Hose with Tire Chuck, Air Valve with Knob, Pressure Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # AUX10
- Zoro # G4125235
- UPC # 743369701002
- Country of Origin China
- Category Portable Air Tanks
Dimensions
Height (In.) | 16 45/64 in |
Length (In.) | 19 1/2 in |
Tank Dia. (In.) | 14 in |
Width (In.) | 13 in |
Length | 16.5 |
Width | 19.5 |
Height | 13 |
Details
Item | Air Tank |
Tank Type | Auxiliary |
Tank (Gal.) | 10 gal |
Working Pressure (PSI) | 125 |
Manifold Material | Brass |
Includes | (2) 1/4 in Quick Connectors, Air Hose with Tire Chuck, Air Valve with Knob, Pressure Gauge |
Finish | Unfinished |
Ports | 1/4 in QC |
Material | Steel |
Weight | 27 |
Maximum PSI | 125 |
Capacity | 10 gal. |
Description
Air Tank, Tank Type Auxiliary, Material Steel, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.