Shop All Paint Tanks and Pressure Pots
California Air Tools
10 Gallon Casting Pressure Pot
Mfr # CAT-1810C
Zoro # G008383560
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 17-3/4" W x 9-5/8" D
- Capacity 10 Gal
- Hose Length 1/4 in Male Industrial Quick Connector
- Operating Pressure 60 PSI
- Application Casting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Air Tools
- MFR # CAT-1810C
- Zoro # G008383560
- UPC # 850004451809
- Country of Origin China
- Category Paint Tanks and Pressure Pots
Dimensions
Hose Inside Dia. | 17-3/4" W x 9-5/8" D |
Hose Length | 1/4 in Male Industrial Quick Connector |
Details
Item | Pressure Pot |
Capacity | 10 Gal |
Operating Pressure | 60 PSI |
Application | Casting |
Description
The California Air Tools 1810C 10-gal. Casting Pressure Pot features a Teflon coated steel tank for easy clean up, rubber feet for stability, an output regulator, on/off ball valve, pressure relief valve, large lid gasket and clamps for tight fit with no air leaks. Maximum pressure is 80 PSI and operating pressure is 60 PSI. Interior Diameter is 17 3/4 and depth is 9 5/8.10 Gallon Casting Pressure PotInterior Dimensions 17 3/4 in wide and 9 5/8 in deepRubber Feet for Stability and HandleOutput RegulatorOn/Off Ball Valve. Easy to Clean Tank. Pressure Relief ValveMaximum Pressure 80 PSI. Maximum Pressure 80 PSI. Operating Set Pressure 60 PSIAir inlet: 1/4 Male Industrial Quick Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Inverted Marking Paint, 20 oz., Red, Water -Based (SP20R)
- PURDY 1" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080310)
- RUST-OLEUM Topside Paint, Battleship Gray, Alkyd (207005)
- RUST-OLEUM Sprypnt Auto Lacqr Black (253365)
- CALIFORNIA AIR TOOLS Pressure Pot w/Gun and Hose Kit, 5 gal. (CAT-365)
- CALIFORNIA AIR TOOLS Pressure Pot for Casting 2.5 Gallon (CAT-255C)
- BINKS Pressure Tank, 2.8 G (83C-220)
- ANEST IWATA Pressure Pot, 2000ML, PC18D (PC18D - 2000ML PRESSURE POT)
- BINKS Pressure Tank, 2.8 Gal (83C-221)
- ASTRO PNEUMATIC PRESSURE TANK 2-1/4 GAL W/SPRAY GUN (AOPT2-4GH)
- BINKS 5 Gallon Galv Paint Tank (183G-520)
- California Air Tools Paint Sprayers