Shop All Portable Air Tanks
California Air Tools
10-Gallon Aluminum Air Tank 125 PSI Max only 12 lbs
Mfr # AUX10A
Zoro # G9907235
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Type Auxiliary
- Tank (Gal.) 10 gal
- Working Pressure (PSI) 125
- Finish Powder Coated
- Includes Drain, Handle Safety Valve, Pressure Gauge, Pressure Regulator, Quick Connectors, Supply Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # AUX10A
- Zoro # G9907235
- UPC # 743369705208
- Country of Origin China
- Category Portable Air Tanks
Dimensions
Length (In.) | 19 1/2 in |
Tank Dia. (In.) | 14 in |
Width (In.) | 13 in |
Height (In.) | 16 45/64 in |
Width | 19.5 |
Height | 13 |
Length | 16.7 |
Details
Item | Air Tank |
Tank Type | Auxiliary |
Tank (Gal.) | 10 gal |
Working Pressure (PSI) | 125 |
Finish | Powder Coated |
Includes | Drain, Handle Safety Valve, Pressure Gauge, Pressure Regulator, Quick Connectors, Supply Hose |
Ports | 1/4 in QC |
Material | Aluminum |
Weight | 12 |
Maximum PSI | 125 |
Capacity | 10 gal. |
Description
Air Tank, Tank Type Auxiliary, Material Aluminum, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K331)
- FESTO Compact Cylinder ADVU-25-40-A-P-A (ADVU-25-40-A-P-A)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-N2M)
- PARKER Quick Connect Socket, Brass, 1 1/16" L (21SFAN10MXN)
- CALIFORNIA AIR TOOLS 5-Gallon Aluminum Air Tank 125 PSI Max only 9 lbs (CAT-AUX05A)
- SPEEDAIRE Tank, Portable, 20 G (1VW38)
- VELVAC Air Tank, Blk Powder Coat, 8-1/4 In H (035103)
- SPEEDAIRE Carry Tank, Air, 5 Gal (2TWC2)
- SPEEDAIRE Air Tank, Portable, 13 Gal (2TWC3)
- INDUSTRIAL AIR Air Tank, Portable, 20 gal, Working 150 PSI (IT20ASME)
- INTERSTATE PNEUMATICS 20 Oz CO2 DOT Paintball Tank with Soda Stream Fitting (WRCO2-CL20K1)
- California Air Tools Portable Air Tanks