Shop All Earbuds & Headphones
Califone
NeoTech Plus Series Headphone with Mic + TRRS Plug
Mfr # 1017MT
Zoro # G000936566
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Black
- Includes 1 headset
- Material ABS Plastic Earcups, PVC Leather Pad Headband, PVC + Sponge Earpads
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Califone
- MFR # 1017MT
- Zoro # G000936566
- UPC # 885634306069
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 6 ft |
Height | 4" |
Width | 6" |
Details
Color | Black |
Includes | 1 headset |
Material | ABS Plastic Earcups, PVC Leather Pad Headband, PVC + Sponge Earpads |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ years |
Impedance | 32 Ohm |
Product Type | Headset |
Description
The NeoTech Plus 1017MT is a versatile, workhorse headset for general-purpose classroom usage with mobile devices. The 1017MT delivers performance at a cost-effective price for 1:1 learning, assessment testing and more. Its audio playback is calibrated to enhance the tonal range of the human voice in language learning and its noise-reducing boom microphone captures a student's verbal response - not their neighbors, making it ideal for language learning, library uses and in computer labs. Compatible with tablets, smartphones, Chromebooks, and laptop PCs & Macs, it provides the versatility you need for BYOD and school-issued device requirements in the classroom.
The 1017MT features a highly durable CaliTuff cord made of braided, PVC-jacketed material that resists chewing and cutting. The CaliTuff cord design includes a reinforced earcup entry point that resists stress separation.
The 1017MT comes in a heavy gauge plastic zip lock bag with personalized labeling area that promotes classroom hygiene by isolating head lice while providing utility for storage when not in use.
The 1017MT features a highly durable CaliTuff cord made of braided, PVC-jacketed material that resists chewing and cutting. The CaliTuff cord design includes a reinforced earcup entry point that resists stress separation.
The 1017MT comes in a heavy gauge plastic zip lock bag with personalized labeling area that promotes classroom hygiene by isolating head lice while providing utility for storage when not in use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK Ac1300 Wireless Usb Adapter (ArcherT4UPlus)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR44W 357 (EB-SR44)
- RCA Standard HDTV, LED Display, 15" Screen (J15SE1221)
- ICOM GPS Antenna, 4" H, 1" W (UX241)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Yellow (2800YLT)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Red (2800RDT)
- CALIFONE Lightweight Stereo Headphones Class Pack, 30/ST, Beige 30PK (CIICA230)
- CALIFONE Switchable Stereo/Mono Headphones (3068AV)
- CALIFONE Califone 20 Mw Stereo Headphone With 6 Ft. Cord; Beige (653105)
- CALIFONE EH-3SV Explorer Binaural Headphones, Light Grey/Beige (EH-3SV)
- NEXTGEN BE9122 Stereo Headphone (NE77618)
- Califone Earbuds & Headphones