Shop All Earbuds & Headphones
Califone
Listening First Headsets with Single 3.5mm plugs, Red
Mfr # 2800RDT
Zoro # G400926372
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Flexible Microphone, Adjustable Headband, Comfortable, Noise Reduction, Lightweight, Durable
- Includes 1 headset
- Recommended Grade Grade PK-5
- Weight 9.60 oz
- Material Polypropylene Headband, ABS Plastic Earcups, Foam-Filled PVC Earpads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Califone
- MFR # 2800RDT
- Zoro # G400926372
- UPC # 610356832554
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Red |
Features | Flexible Microphone, Adjustable Headband, Comfortable, Noise Reduction, Lightweight, Durable |
Includes | 1 headset |
Recommended Grade | Grade PK-5 |
Weight | 9.60 oz |
Material | Polypropylene Headband, ABS Plastic Earcups, Foam-Filled PVC Earpads |
Recommended Age | 3-10 years |
Description
This fun & engaging Listening First headset helps beginners succeed with their read-alongs. This classroom-rugged iCompatible headset is purpose built for younger students and loaded with added safety features. It's ideal for individual and small group listening & language learning activities with tablets, computers, MAC / Windows-based mobile devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Kubota T1670 15HP Tractor Mower (ML-U1-CCAHR596)
- MONOPRICE XLR (M) Mic Connector, 3pin (6210)
- ILC Replacement for Trojan T1275+-4-pack (T1275+-4-PACK TROJAN)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Yellow (2800YLT)
- CALIFONE Listening First™ Stereo Headphones, Red (2800RD)
- CALIFONE Switchable Stereo/Mono Headphones (3068AV)
- CALIFONE Califone International E3T Earbud (E3T)
- CALIFONE Califone® Listening First Animal-themed Stereo Headphones, Tiger (2810TI)
- CALIFONE LISTENING CENTER - SPIRIT SD - 4-PERSON - 1886PLC (1886PLC)
- ADESSO PUBLISHING Adesso Stereo Gaming Headset, Built-In Sound Card, Speakers Equipped (XTREAMG2)
- Califone Earbuds & Headphones