Shop All Earbuds & Headphones
Califone
Califone 8200-HP Digital Stereo Headphone
Mfr # 8200-HP
Zoro # G404118681
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Califone
- MFR # 8200-HP
- Zoro # G404118681
- UPC # 610356831304
- Country of Origin China
- Category Earbuds & Headphones
Description
Califone has been a leader in the design, development and manufacturing of audio visual and supplemental curriculum products for use in education and presentation settings. Simply stated, Califone is your powerful sound presentation solutions provider.
This lightweight stereo headphone is ideal for casual listening. Its adjustable headband, on-ear earcups and recessed wiring make it a convenient and comfort- able headphone for multi-purpose class- room applications, computer labs, libraries and listening centers.
Features- Digital Stereo Headphone
- Fully adjustable, lightweight headband fits all students
- Recessed wiring resists prying fingers for classroom safety
- Soft and comfortable ear cushions, On-ear ambient noise-reducing earcups
- Windows and Mac compatibility, Permanently attached cord
- Connects with MP3 players, tablets, media players and computers
- Connectivity Technology: Wired
- Cable Length: 3 ft
- Sound Mode: Stereo
- Impedance: 32 Ohm
- Minimum Frequency Response: 20 Hz
- Maximum Frequency Response: 20 kHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK Archer Ax3000 Dual Band Gigabit Wi-Fi 6 Router, 5 Ports, Dual-Band 2.4 Ghz/5 Ghz (ARCHERAX3000)
- ANACOM MEDTEK LOCKING PUSH BUTTON CALL CORD, 8 FT. (E1220-08)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 1Ft- Blue (100701BL)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- CALIFONE Deluxe Multimedia Stereo Headset with Boom Microphone with USB plug (3066USB)
- CALIFONE Califone International E3T Earbud (E3T)
- CALIFONE NeoTech Plus Series Headphone with Mic + TRRS Plug (1017MT)
- CALIFONE Listening First™ Stereo Headphones, Red (2800RD)
- CALIFONE EH-3SV Explorer Binaural Headphones, Light Grey/Beige (EH-3SV)
- CALIFONE Califone® Listening First Animal-themed Stereo Headphones, Tiger (2810TI)
- PANASONIC Earbud Headphones Black (RPHV096K)
- Califone Earbuds & Headphones