Califone 089443 Listening First Kids Tiger Theme Wired Headphone
Mfr # 89443
Zoro # G704162728
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Califone
- MFR # 89443
- Zoro # G704162728
- Country of Origin China
- Category Earbuds & Headphones
Description
Listening First Kids Wired Headphone in Tiger Design has an adjustable headband offers comfortable for extended wear. Headphone is designed for young students and is Ideal for beginning computer classes and story-time uses. Headphone gives volume control for individual preferences and comes with ambient noise-reducing ear cups to deliver Maximum protection against exterior sounds. Wired headphone is permanently attached with reinforced strain connection to resist accidental pull out. Lengthy 6 ft straight cord with 3.5 mm. plug set at right angle helps to reduce an accidental pull-out. Tiger headphone features rugged ABS plastic ear cups that resist breakage in high-use situations. Headphone featuring replaceable leatherette ear cushions is compatible with IBM, iMac and Mac.
Features- Cord Length - 5.5 ft.
- Frequency Response - 20 - 20000 Hz.
- Power Source - 20 - 30 mW.
- Weight - 1 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY A175 Alkaline 7.5V Battery TR175, MN175, 1501 (A175)
- MOTOROLA Earpiece, Push To Talk No (RLN6242A)
- ILC Replacement for GE A98l-0031-0025 Battery (A98L-0031-0025 BATTERY GE)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Enduring 6-DW-7 (MAX3927307)
- CALIFONE EH-3SV Explorer Binaural Headphones, Light Grey/Beige (EH-3SV)
- CALIFONE Listening First™ Stereo Headphones, Red (2800RD)
- CALIFONE Deluxe Multimedia Stereo Headset with Boom Microphone with USB plug (3066USB)
- CALIFONE Califone® Listening First Animal-themed Stereo Headphones, Tiger (2810TI)
- CALIFONE Califone International E3T Earbud (E3T)
- CALIFONE Switchable Stereo/Mono Headphones (3068AV)
- JABRA Talk 65 Wireless Bluetooth Noise Canceling Earset (100-98230000-02)
- Califone Earbuds & Headphones