Califone 030951 Listening First Stereo Headphone; Blue
Mfr # 30951
Zoro # G904140830
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Califone
- MFR # 30951
- Zoro # G904140830
- Country of Origin China
- Category Earbuds & Headphones
Description
Listening First Stereo Headphone is perfect for use by young students in classroom story-time or for library and computer uses. It is designed with Durable ABS plastic ear-cups that withstand daily use and its slotted ear-cup baffles prevent accidental damage from prying fingers or foreign objects. Headphone is suitable with IBM, iMac or Mac, and includes 6 ft straight cord with a 3.5 mm. plug. The plug's reinforced strain connection reduces accidental pull out. Adjustable headband is Ideal for extended wear with around-ear ambient noise-reducing ear-cups for added protection against exterior sounds that eliminates the need to increase the volume. It also features a volume control that is set from the audio source, which provides safety to the student.
Features- Specifically sized for young children.
- Adjustable headband comfortable for extended wear.
- Ideal for beginning computer classes and story time uses.
- 30 mm. mylar cone.
- Ferrite magnet.
- 25 ohms each side+/-15% impedance.
- Distortion 5%.
- Noise reducing, ABS plastic for durability ear cups.
- Foam filled leatherette ear cushions.
- 3.5 mm. jack.
- Color - Blue.
- Cord Length - 5.5 ft.
- Frequency Response - 20 - 20000 Hz.
- Power Source - 20 - 30 mW.
- Suitable For Use With - IBM, iMac, Mac.
- Weight - 1 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Battery Replacement for Pride Jazzy Select 6 Ultra - 2 Pack (ML35-12MP2569155161105203)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for Werker WKDC12-33J (ML35-12INT323)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for ATV Motorcycle Snowmobile Utility Vehicle (YTX24HL-BS99)
- MOSSY OAK Mossy Oak AED2-MOSSYOAK-OB Amazon Echo Dot 2nd Generation Skin - Obsession (AED2-MOSSYOAK-OB)
- CALIFONE NeoTech Plus Series Headphone with Mic + TRRS Plug (1017MT)
- CALIFONE Califone® Listening First Animal-themed Stereo Headphones, Tiger (2810TI)
- CALIFONE Lightweight Stereo Headphones Class Pack, 30/ST, Beige 30PK (CIICA230)
- CALIFONE Switchable Stereo/Mono Headphones (3068AV)
- CALIFONE EH-3SV Explorer Binaural Headphones, Light Grey/Beige (EH-3SV)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Red (2800RDT)
- JVC Gumy Earbuds (White) (HAF160W)
- Califone Earbuds & Headphones