Shop All Earbuds & Headphones
Califone
Califone 029009 Switchable Volume Control Stereo & Mono Headphone
Mfr # 29009
Zoro # G604162538
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Califone
- MFR # 29009
- Zoro # G604162538
- Country of Origin China
- Category Earbuds & Headphones
Description
Switchable Stereo/Mono Headphone is suitable with PC, Mac, cassette and CD players in stereo or mono applications. Dual volume controls capacity on each ear cup for added comfort. Black switchable headphone features a padded headband replaceable, padded leatherette cushions with 3.5 mm. plug, 1/4 in adaptor that fits any media source, a switch between monaural and stereo modes for optimal sound quality.
Features- Delivers performance at an economical price.
- Ideal choice for instruction in listening centers and in libraries.
- Switch between monaural and stereo modes for optimal sound quality for your application.
- Dual volume controls on each ear cup for comfort.
- 40 mm. mylar Dome driver unit transducers.
- 36 ohms impedance.
- 98dB , 3 Db at 1 kHz sensitivity.
- Noise reducing, ABS plastic for durability.
- Foam filled leatherette ear cushions.
- For Use With PC, Mac as Well as Cassette and CD Players in Stereo or Mono Applications.
- Color - Black.
- Size - 3.5 mm. Jack.
- Suitable For Use With - PC, Mac, Cassette, CD Players.
- Weight - 1 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Ivory (ODS0D-IDI)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Tysonic TY-12-18 (ML18-12F294)
- TYCON SYSTEMS 18-36V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-2448G-HP)
- TRANSCEND INFORMATION Transcend 4Gb Cf Card (133X) (TS4GCF133)
- CALIFONE LISTENING CENTER - SPIRIT SD - 4-PERSON - 1886PLC (1886PLC)
- CALIFONE Switchable Stereo/Mono Headphones (3068AV)
- CALIFONE EH-3SV Explorer Binaural Headphones, Light Grey/Beige (EH-3SV)
- CALIFONE Deluxe Multimedia Stereo Headset with Boom Microphone with USB plug (3066USB)
- CALIFONE NeoTech Plus Series Headphone with Mic + TRRS Plug (1017MT)
- CALIFONE Califone International 3064-USB Lightweight USB Stereo Headphones With Boom Microphone (3064-USB)
- POWER ACOUSTIK Power Acoustik HIR-2B 2-Channel Wireless IR Headphones; Graphite Black (HIR2B)
- Califone Earbuds & Headphones