Shop All Bath Towels
Cali Cabana
Towels - Blue , 4PK
Mfr # CALICABANA-BLU
Zoro # G306171876
product price: $33.39
/pk 4, $8.35/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton. 20D Ring-Spun premium yarn
- Width 60
- Length 30
- Weight 3.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cali Cabana
- MFR # CALICABANA-BLU
- Zoro # G306171876
- UPC # 764950302316
- Country of Origin Bangladesh
- Category Bath Towels
Dimensions
Width | 60 |
Length | 30 |
Details
Item | Beach/Pool Towel |
Material | 100% Cotton. 20D Ring-Spun premium yarn |
Color | Blue |
Weight | 3.38 |
Description
QUALITY TERRY TOWEL: Made from 20Double 100% ring spun cotton, California Cabana beach & pool towels are soft, absorbent, and quick-drying. Our Cabana pool towels are woven with yarn-dyed cotton so will not fade easily.
CLASSIC CABANA TOWEL: It's a classic white terry towel with vibrant colored cabana stripes. You can't go wrong with this cabana stripe beach towel at a pool or a beach or when traveling.
BEACH TOWEL COLORS: Stand out with our bright and vibrant color options. The beach towel 4 pack comes in four colors: High Rise Gray, Nectarine Orange, Skuba Blue and Florida Keys Green. These cabana beach towels make a great bath towel set for your bathroom or guest room. NEW FOR 2021: Our best-selling beach and pool cabana towels will be available in black, red, and pink stripes!
MULTIPURPOSE CABANA TOWEL: Originally developed as a hotel pool towel, Our striped cabana beach towel pack make terrific home bath towels, hotel towels, resort beach towels, Airbnb bed and breakfast bath towels, VRBO vacation rental, gym towels, and hotel spa towels.
BEACH TOWEL CARE INSTRUCTIONS: Machine Wash with like colors. Do not bleach. Tumble dry low. Always wash new towels before use as some lint may be generated. Care for your beach towels properly, and your large beach towels will look new and fresh even after multiples washes.
CLASSIC CABANA TOWEL: It's a classic white terry towel with vibrant colored cabana stripes. You can't go wrong with this cabana stripe beach towel at a pool or a beach or when traveling.
BEACH TOWEL COLORS: Stand out with our bright and vibrant color options. The beach towel 4 pack comes in four colors: High Rise Gray, Nectarine Orange, Skuba Blue and Florida Keys Green. These cabana beach towels make a great bath towel set for your bathroom or guest room. NEW FOR 2021: Our best-selling beach and pool cabana towels will be available in black, red, and pink stripes!
MULTIPURPOSE CABANA TOWEL: Originally developed as a hotel pool towel, Our striped cabana beach towel pack make terrific home bath towels, hotel towels, resort beach towels, Airbnb bed and breakfast bath towels, VRBO vacation rental, gym towels, and hotel spa towels.
BEACH TOWEL CARE INSTRUCTIONS: Machine Wash with like colors. Do not bleach. Tumble dry low. Always wash new towels before use as some lint may be generated. Care for your beach towels properly, and your large beach towels will look new and fresh even after multiples washes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Lumina Full Murphy Bed with Desk and 2 Storage Cabinets (107W), White Chocolate (85893-31)
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- HON Parkwyn Series Sofa, 77w x 26.75d x 29h, Black (HONVP3LSOFABLK)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- CALI CABANA Towels - Pink , 4PK (CALICABANA-PNK)
- CALI CABANA Towels - Grey , 4PK (CALICABANA-GRY)
- CALI CABANA Towels Blue, 40PK (CALICABANA-BLU)
- CALI CABANA Towels Grey, 40PK (CALICABANA-GRY)
- SUPERIOR Superior EF-BATH GH Eco-Friendly 100 Percent Ringspun Cotton Bath Towel Set - Graphite; 4 Pieces (EF-BATH GH)
- MARTEX SOVEREIGN Wash Towel, Dobby, White, 1-1/2 lb., PK12 (7132347)
- HASTINGS HOME Hastings Home 6-Piece Cotton Bath Towel Set-Taupe (664050FZZ)
- Cali Cabana Bath Towels