Shop All Trailer Hitch Balls
Caldwell
Trailer Spotter Pintle Insert, For SPTR-8
Mfr # PINTLE INSERT
Zoro # G6801943
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Tongue Weight 3,000 lb
- Max. Trailer Weight 16,000 lb
- For Use With Mfr. No. SPTR-8
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # PINTLE INSERT
- Zoro # G6801943
- Country of Origin United States
- Category Trailer Hitch Balls
Details
Item | Trailer Spotter Pintle Insert |
Color | Yellow |
Max. Tongue Weight | 3,000 lb |
Max. Trailer Weight | 16,000 lb |
For Use With | Mfr. No. SPTR-8 |
Material | Steel |
Accessory Type | Trailer Spotter Pintle Insert |
Description
Trailer Spotter Pintle Insert, Material Steel, Product Type Trailer Spotter Pintle Insert, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO BLACK STREAK REMOVER, PRO-STRENGTH, 1 GALLON (41007)
- ULTRA MAX Halogen Light Bulb, T4, 55W, PR (HIB9006 ULTRA MAX)
- GATES Hi-Power II Belts, C53 (C53)
- GREENFIELD Chain-Anchor 4Ft X 1/4"" Red, #2115 RD (2115 RD)
- CALDWELL Trailer Spotter Hitch Insert Ball, 2-5/16 (2.5/16" Ball for Hitch)
- CALDWELL Trailer Spotter Hitch Insert Ball, 2 In (2" Ball for Hitch)
- CURT Trailer Ball Cover, Fit 1-7/8" or 2" Ball (21800)
- REESE Trailer Hitch Ball, Capacity 14000 Lb (7028500)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40036)
- RAM MOUNTS Universal D Size Ball Mount For 9"-12" Fishfinders & Chartplotters (RAM-D-115)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 4 Inch Drop x 7-7/8 Long Tube Black For 1 Inch Hole (1803055)
- Caldwell Trailer & Towing Hitches