Shop All Trailer Hitch Balls
Caldwell
Trailer Spotter Hitch Insert Ball, 2 In
Mfr # 2" Ball for Hitch
Zoro # G6385303
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- For Use With Mfr. No. HITCH INSERT
- Max. Trailer Weight 5,000 lb
- Max. Tongue Weight 600 lb
- Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 2" Ball for Hitch
- Zoro # G6385303
- Country of Origin United States
- Category Trailer Hitch Balls
Dimensions
Size | 2 in |
Ball Diameter | 2 in |
Overall Height | 2 in |
Details
Item | Trailer Spotter Hitch Insert Ball |
Color | Chrome |
For Use With | Mfr. No. HITCH INSERT |
Max. Trailer Weight | 5,000 lb |
Max. Tongue Weight | 600 lb |
Material | Steel |
Accessory Type | Trailer Spotter Hitch Insert Ball |
Load Capacity - Maximum | 5,000 lb |
Description
Trailer Spotter Hitch Insert Ball, Overall Height 2 in, Load Capacity - Maximum 5,000 lb, Ball Diameter 2 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUK Clutch Kit, 05-038 (05-038)
- PROJE PREMIUM CAR CARE Heavy Duty Wheel & Tire Cleaner 16oz - Breaks Down Tough Built on Dirt (10007)
- CODE 3 Narrowstik Programmable Controller (NASLCH2)
- WAI GLOBAL STRND PLGR 24V 10T CW (30693N)
- CALDWELL Trailer Spotter Hitch Insert, For SPTR-8 (HITCH INSERT)
- CALDWELL Trailer Spotter Hitch Insert Ball, 2-5/16 (2.5/16" Ball for Hitch)
- ERGODYNE Umbrella Trailer Hitch Mount, Black (6193)
- CURT Pintle Hook (48231)
- CURT Euro Mount, 1-7/8" Ball, 10" L (45551)
- CURT Trailer Ball, 1"x2-1/4" Shnk, Stl, 2-5/16" (40042)
- CURT Trailer Ball, 1"x2-1/8" Shank, 6000 lb., 2" (40083)
- Caldwell Trailer & Towing Hitches