Shop All Trailer Hitch Balls
Caldwell
Trailer Spotter Hitch Insert Ball, 2-5/16
Mfr # 2.5/16" Ball for Hitch
Zoro # G6474614
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tongue Weight 600 lb
- Color Chrome
- Max. Trailer Weight 6,000 lb
- Size 2-5/16 in
- For Use With Mfr. No. HITCH INSERT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 2.5/16" Ball for Hitch
- Zoro # G6474614
- Country of Origin United States
- Category Trailer Hitch Balls
Dimensions
Size | 2-5/16 in |
Ball Diameter | 2 5/16 in |
Overall Height | 2 5/16 in |
Details
Item | Trailer Spotter Hitch Insert Ball |
Max. Tongue Weight | 600 lb |
Color | Chrome |
Max. Trailer Weight | 6,000 lb |
For Use With | Mfr. No. HITCH INSERT |
Material | Steel |
Accessory Type | Trailer Spotter Hitch Insert Ball |
Load Capacity - Maximum | 6,000 lb |
Description
Trailer Spotter Hitch Insert Ball, Overall Height 2 5/16 in, Load Capacity - Maximum 6,000 lb, Ball Diameter 2 5/16 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Rear, 28746 (28746)
- TIMBREN 03-12 RAM 2500/3500 2WD/4WD REAR SUSPENSION ENHANCEMENT SYSTEM (DRTT3500D)
- TIE DOWN MARINE Fender Bracket, #44135 (44135)
- ESCO/EQUIPMENT SUPPLY CO Bottle Jack (10383)
- CALDWELL Trailer Spotter Hitch Insert Ball, 2 In (2" Ball for Hitch)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 6 Inch Drop x 9-3/8 Long Tube Black For 1-1/4 Hole (1803059)
- BUYERS PRODUCTS 2 Inch Ball Mount With 6 Inch Drop x 10 Inch Long Tube Chrome (1803016)
- REESE Reese 40332 Ball Mount Forged 6" Drop 16K (40332)
- CURT Trailer-Mntd Sway Control Ball for 17200 (17201)
- CURT Aluminum Ball Mount (2" Shank, 8,000 lbs, 4" Drop, 8-1/2" Long) (45361)
- BUYERS PRODUCTS Dual Ball Hitch Solid Shank With Black Balls (2 in., 2-5/16 in.) (1802215)
- Caldwell Trailer Hitch Balls