Shop All Trailer Hitch Balls
Caldwell
Trailer Spotter Hitch Insert Ball, 1-7/8
Mfr # 1.7/8" Ball for Hitch
Zoro # G6883974
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tongue Weight 600 lb
- Material Steel
- Max. Trailer Weight 2,000 lb
- Color Chrome
- Size 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 1.7/8" Ball for Hitch
- Zoro # G6883974
- Country of Origin United States
- Category Trailer Hitch Balls
Dimensions
Size | 1-7/8 in |
Ball Diameter | 1 7/8 in |
Overall Height | 1 7/8 in |
Details
Item | Trailer Spotter Hitch Insert Ball |
Max. Tongue Weight | 600 lb |
Material | Steel |
Max. Trailer Weight | 2,000 lb |
Color | Chrome |
For Use With | Mfr. No. HITCH INSERT |
Accessory Type | Trailer Spotter Hitch Insert Ball |
Load Capacity - Maximum | 2,000 lb |
Description
Trailer Spotter Hitch Insert Ball, Overall Height 1 7/8 in, Load Capacity - Maximum 2,000 lb, Ball Diameter 1 7/8 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Danforth Standard Anchor, 25 lbs. (94015)
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-15/16 in. (PA678)
- FAIRCHILD INDUSTRIES F3044 - 1999-2011 Ford F-250 Door Seal (F3044)
- BLACK BULL Hydraulic Floor Jack, 3 Ton (SA20)
- CALDWELL Trailer Spotter Hitch Insert, For SPTR-8 (HITCH INSERT)
- CALDWELL Trailer Spotter Hitch Insert Ball, 2 In (2" Ball for Hitch)
- CALDWELL Trailer Spotter Hitch Insert Ball, 2-5/16 (2.5/16" Ball for Hitch)
- BUYERS PRODUCTS 2-1/2 Inch Ball Mount with 2 Inch Drop (1803075)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shank, 2-5/16" (40068)
- CURT Euro Mount, 2" Ball, 1-1/4" Shnk, 3500 lb. (45572)
- BROK Hitch Ball Brok Base 1 7/8 X 1 X 2" Long 4 Pk (15963)
- Caldwell Trailer & Towing Hitches