Shop All Forklift Accessories
Caldwell
Telescoping Pivoting Fork Boom, 6000 Lb
Mfr # PB-60
Zoro # G9841955
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,460.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Height 22 5/8 in
- Overall Width 22 in
- Color Yellow
- Horizontal Reach 7 ft to 12 ft Adjustable in 1 ft Increments
- Usable Fork Pocket Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # PB-60
- Zoro # G9841955
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 22 5/8 in |
Overall Width | 22 in |
Usable Fork Pocket Height | 2 1/2 in |
Storage Height | 22 5/8 in |
Usable Fork Pocket Width | 7 1/2 in |
Fork Pocket Height | 2 1/2 in |
Fork Pocket Width | 7 1/2 in |
Hook Opening Size | 1 3/8 in |
Description
Pivoting Forklift Boom, Horizontal Reach - Minimum 3 ft, Load Capacity - Maximum 6,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 12 ft, Load Capacity - Minimum 2,500 lb, Boom Style Telescoping, Overall Height 22 5/8 in, Horizontal Reach Increments 1 ft, Overall Width 22 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Hook Opening Size 1 3/8 in, Fork Pocket Spacing 22 in, Mounting Type Fork, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-3672)
- CASTERHQ Heavy Duty Casters, 6"x2" Heavy Duty Caster W/ Red Poly, PK4 (HD6660-01-PCI-TLB-V-SO4-S10)
- DAYTON Cable, 1/8 In, L250Ft, WLL400Lb, 7x19, Steel (2TAE3)
- WESCO Pumping Valve Assembly (050774)
- CALDWELL Pivoting Forklift Boom, 4000 lb. Max.Cap. (PB-30S)
- CALDWELL Telescoping Forklift Boom, 8000 Lb (FB-80)
- CALDWELL Telescoping Forklift Boom, 6000 lb (FB-60)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Fixed Hooks (EB-40F)
- CALDWELL Telescoping Pivoting Fork Boom, 8000 Lb (PB-80)
- CALDWELL Forklift Boom, 7 ft, 1500 Lb (EB-15)
- VESTIL Fork Extension, Black, 63 L x 4" W, PR (FE-4-63-BK)
- Caldwell Forklifts & Attachments