Shop All Wire Rope Slings & Wire Mesh Slings
Caldwell
Tea Cup Lifting Sling, 26000 lb. Cap.
Mfr # LS-1.1/4
Zoro # G6465532
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PC-1
- Capacity 26,000 lb
- Length 60"
- Swage Dia. 2.56 in
- Working Load Limit 26,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # LS-1.1/4
- Zoro # G6465532
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Length | 60" |
Swage Dia. | 2.56 in |
Sling Length | 5 ft |
Rope Dia. | 1 1/4 in |
Swage Length | 5.42 in |
Rope Diameter | 1 1/4 in |
Swaged Fitting Diameter | 2 1/2 in |
Swaged Fitting Length | 5 3/8 in |
Details
For Use With | Mfr. No. PC-1 |
Item | Tea Cup Lifting Sling |
Capacity | 26,000 lb |
Working Load Limit | 26,000 lb |
Standards | ASME |
Compatible Manufacturer Model Number | PC-1 |
Description
Tea Cup Pipe Sling, Rope Diameter 1 1/4 in, Sling Length 5 ft, Working Load Limit 26,000 lb, Swaged Fitting Diameter 2 1/2 in, Swaged Fitting Length 5 3/8 in, Compatible Grainger Part Number 5NVT0, Compatible Manufacturer Model Number PC-1, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 8200 lb (34EZEEX6)
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Blue Vinyl (G12-BBX-KDA-3UNN)
- WERNER M410002, 5lb, D-ring to Cinch Tool (M410002)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 5/16"" ZNC92' (140523)
- CALDWELL Tea Cup Lifting Sling, 17000 lb. Cap. (LS-1)
- CALDWELL Tea Cup Lifting Sling, 13200 lb. Cap. (LS-7/8)
- CALDWELL Tea Cup Lifting Sling, 9800 lb. Cap. (LS-3/4)
- CALDWELL Load Leveling Sling, 2 t Cap (52-2-4)
- CALDWELL Tea Cup Lifting Sling, 20000 lb. Cap. (LS-1.1/8)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 5000 lb (12EEX12)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T110X10)
- Caldwell Slings