Shop All Wire Rope Slings & Wire Mesh Slings
Caldwell
Tea Cup Lifting Sling, 13200 lb. Cap.
Mfr # LS-7/8
Zoro # G6384332
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PC-3/4
- Length 60"
- Capacity 13,200 lb
- Swage Dia. 1.8 in
- Working Load Limit 13,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # LS-7/8
- Zoro # G6384332
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Length | 60" |
Swage Dia. | 1.8 in |
Sling Length | 5 ft |
Rope Dia. | 7/8 in |
Swage Length | 3.86 in |
Rope Diameter | 7/8 in |
Swaged Fitting Diameter | 1 3/4 in |
Swaged Fitting Length | 3 7/8 in |
Details
Item | Tea Cup Lifting Sling |
For Use With | Mfr. No. PC-3/4 |
Capacity | 13,200 lb |
Working Load Limit | 13,200 lb |
Standards | ASME |
Compatible Manufacturer Model Number | PC-3/4 |
Description
Tea Cup Pipe Sling, Rope Diameter 7/8 in, Sling Length 5 ft, Working Load Limit 13,200 lb, Swaged Fitting Diameter 1 3/4 in, Swaged Fitting Length 3 7/8 in, Compatible Grainger Part Number 5NVR9, Compatible Manufacturer Model Number PC-3/4, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 31/32 in Hook Opening (LB008-SC-15)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- DUTTON-LAINSON Racheting Winch (DLC1800)
- CALDWELL Tea Cup Lifting Sling, 17000 lb. Cap. (LS-1)
- CALDWELL Tea Cup Lifting Sling, 9800 lb. Cap. (LS-3/4)
- CALDWELL Load Leveling Sling, 2 t Cap (52-2-4)
- CALDWELL Tea Cup Lifting Sling, 20000 lb. Cap. (LS-1.1/8)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 7800 lb (58EEX3)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL5000Lb, Dia1/2In (12IEEX10)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2200 lb (38EZEEX2)
- Caldwell Wire Rope Slings & Wire Mesh Slings