Shop All Lifting Grabs & Tongs
Caldwell
Steel Rail Tong, 1 Ton
Mfr # 109-1
Zoro # G6849071
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Flange Width 1-7/8 in
- Headroom 18 in
- Bail Opening Height 1 3/8 in
- Working Load Limit 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 109-1
- Zoro # G6849071
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Flange Width | 1-7/8 in |
Bail Opening Height | 1 3/8 in |
Bail Opening Width | 1 5/16 in |
Overall Width | 10 in |
Overall Length | 1 1/4 in |
Bail Height | 1 3/8 in |
Bail Inside Length | 1 7/8 in |
Bail Inside Width | 1 1/4 in |
Overall Height | 18 in |
Description
Lifting Tong, Working Load Limit 2,000 lb, Product Type Rail Tongs, Compatible Load Type Rails, Minimum Jaw Opening 1 3/8 in, Minimum Load Width Not Applicable, Maximum Jaw Opening 3 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 18 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Steel, Bail Inside Length 1 7/8 in, Bail Inside Width 1 1/4 in, Material Steel, Overall Height 18 in, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Walkboard - X-panded Steel - 32" W x 7' L (0044-245)
- CROSBY Shackle, 7/8 in., 19,000 lb., Screw Pin (1017560)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- CUSHMAN Standard Ignition Key Set (17063G1)
- CALDWELL Steel Beam Tong, 1 Ton (111-1)
- CALDWELL Die Lifting Tong, Cap2500 Lbs. (DLT-1-1/4-28)
- CALDWELL Pipe/Bar Tong, Fixed, 2000Lb (108-1-8)
- CALDWELL Pipe/Bar Tong, Adj, 1000Lb (108-1/2-2/4)
- CALDWELL Pipe Grab, Steel, 1000 Lbs. (S-6)
- CALDWELL Barrier Grab, 8500 lb., 23-1/2 in. W (BLG-4.25)
- TIMBER TUFF Swivel Grab Skidding Tongs 36 (TMW-04)
- Caldwell Lifting Equipment